Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting, 27 in.H, Table Lamp, Grey Resin, Ivory / Cream Shade, Modern

  • Mfr # I 9723

  • Zoro # G310759367


product price: $90.35
/ea
Free Shipping & Returns

Key Features

Width
27 in
Material
Polyresin, Metal
Color
Grey
Weight
7 lbs
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9723
Zoro #
G310759367
UPC #
680796048709
Country of Origin
China

Dimensions

Width
27 in
Depth
15 in
Length
15 in
Cord Length
5 ft

Details

Material
Polyresin, Metal
Color
Grey
Weight
7 lbs
Bulb Type
A60/A19
Item
Lamp
Includes
Parts and assembly instructions
Maximum Wattage
100W
Voltage
120V
Shade Shape
Cylinder
Switch
Rotary
Standards
cUL/UL

Description

Bring some modern sophistication to any room with this stylish 27h table lamp. A beautiful blend of a textured grey resin vase-shaped base designed with organic flowing lines, an ivory linen drum shade, and finished with a contrasting black metal finial on top, this lamp is a great way to brighten any bedroom, living room or office. With a 3-way switch that houses a single bulb not included for a maximum output of 100W/120V, this lamp offers three levels of illuminating light for creating the ambiance you desire. Attached with a 5ft transparent cord, this is the perfect functional accent to place on an end or side table, nightstand or bedside table. Made with quality material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.