Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting, 28 in.H, Table Lamp, Cream Resin, Ivory / Cream Shade, Transitional

  • Mfr # I 9706

  • Zoro # G110759406


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Width
27.5 in
Material
Polyresin, Metal
Finish
Brass
Color
Cream
Weight
7 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9706
Zoro #
G110759406
UPC #
680796042721
Country of Origin
China

Dimensions

Width
27.5 in
Depth
15 in
Length
15 in
Cord Length
5 ft

Details

Material
Polyresin, Metal
Finish
Brass
Color
Cream
Weight
7 lbs
Bulb Type
A60/A19
Item
Lamp
Standards
cUL/UL
Includes
Parts and assembly instructions
Maximum Wattage
100W
Voltage
120V
Shade Shape
Cylinder
Switch
Rotary

Description

Introducing the perfect combination of style and function with this 28h table lamp. The cream polyresin, textured cylinder base is complimented with a chic ivory linen shade and finished with a gold finial on top. This decorative, transitional style lamp is the perfect accent to brighten up your living room, bedroom, or office. Featuring a 3-way switch holding a single bulb not included with a maximum outage of 100W/120V, allows you to customize the brightness in a space. Place this versatile lamp on a side or end table, or on your nightstand to create a warm and inviting atmosphere.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.