Zoro Homepage

Lighting, 28"h, Table Lamp, Beige Resin, Beige Shade, Transitional

  • Mfr # I 9921

  • Zoro # G722721433


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Height
28 in
Width
16 in
Length
16 in
Material
Polyresin, Linen, Metal, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9921
Zoro #
G722721433
UPC #
680796095543
Country of Origin
China

Dimensions

Height
28 in
Width
16 in
Length
16 in

Details

Color
Beige
Material
Polyresin, Linen, Metal, Polyester
Item
Lighting

Description

Step into a world of stylish ambiance with our stunning 28"h table lamp. Designed for the trendiest customers, this eye-catching accent piece is crafted from high-quality beige resin resting on a clear acrylic base, seamlessly blending transitional decor styles in a living room, bedroom, or home office. Equipped with a convenient 3-way switch to easily adjust the lighting using up to a 100W bulb (3-way bulb not included) to suit your mood and illuminate your space. With a soft beige fabric shade, this lamp diffuses light beautifully, bringing warmth and sophistication to your end or side table, nightstand, or console table. Whether you are looking to brighten your space for reading or create a cozy atmosphere for evening relaxation, this decorative lamp offers perfect versatility. Make this chic table lamp with a uniquely shaped, resin base yours today and experience the transformative power of perfect lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.