Lighting, 28"h, Table Lamp, Brown Resin, Beige Shade, Contemporary, Modern

  • Mfr # I 9915

  • Zoro # G022721423


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Length
16 in
Color
Brown
Material
Polyresin, Acrylic, Linen, Metal, Polyester
Width
16 in
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9915
Zoro #
G022721423
UPC #
680796095505
Country of Origin
China

Dimensions

Length
16 in
Width
16 in
Height
28 in

Details

Color
Brown
Material
Polyresin, Acrylic, Linen, Metal, Polyester
Item
Lighting

Description

With the perfect fusion of modern elegance and contemporary design, illuminate your space with this on-trend 28"h table lamp. Crafted from high-quality light brown resin imitating natural stone, resting atop a clear acrylic base, this chic lighting accent features a sleek beige fabric shade that exudes sophistication in any setting_x0014_ whether in your bedroom, living room, or office. With a 3-way switch that holds up to a 100W bulb (3-way bulb not included), you can easily adjust the ambiance in a room, making it an essential addition to your nightstand, end or side table. For your comfort, this decorative lamp brightens and enhances your space. Make your surroundings shine with the perfect mix of style and practicality with this fashionable grey resin lamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.