Lighting, 28"h, Table Lamp, Green Glass, Grey Shade, Contemporary, Modern

  • Mfr # I 9908

  • Zoro # G722721440


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Length
15 in
Width
15 in
Height
28 in
Color
Green
Material
Glass, Linen, Metal, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9908
Zoro #
G722721440
UPC #
680796095468
Country of Origin
China

Dimensions

Length
15 in
Width
15 in
Height
28 in

Details

Item
Lighting
Color
Green
Material
Glass, Linen, Metal, Polyester

Description

Crafted with a textured green glass body and supported by a clear acrylic base, add this chic, 28"h decorative table lamp in your living room, bedroom, or home office for an instant transformation. This contemporary lighting piece combines functionality with fashion, making it the perfect accent for any end or side table, console, or nightstand. The stunning glass base in a sleek cylinder shape is more than just lighting but a statement of style. The sophisticated grey fabric shade adds a modern touch, creating a warm ambiance that brightens up your space without overwhelming it. The convenient on/off turn knob switch works with a standard 100W bulb (not included), making it practical for daily use, whether enjoying a quiet evening reading by the light or hosting friends in your living room. Illuminate your decor with this stylish, fashionable and trendy lighting option that speaks to your modern sensibilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.