Zoro Homepage

Lighting, 28"h, Table Lamp, Grey Ceramic, Ivory / Cream Shade, Transitional

  • Mfr # I 9939

  • Zoro # G722721457


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Material
Ceramic, Metal, Polyester
Color
Grey
Width
18 in
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9939
Zoro #
G722721457
UPC #
680796095666
Country of Origin
China

Dimensions

Length
18 in
Width
18 in
Height
28 in

Details

Material
Ceramic, Metal, Polyester
Color
Grey
Item
Lighting

Description

Uplift your decor with this timeless 28"h table lamp, a stunning blend of elegance and functionality. Crafted with a premium grey ceramic base in textured, aged finish and accented with handles on top, this decorative lamp is a versatile lighting addition to brighten up a living room, bedroom, or a home office in fashionable style. The contemporary ivory shade perfectly compliments the rustic base, helping to create the ideal ambiance for any occasion. The 3-way switch feature allows you to adjust the light intensity when fitted with a 3-way bulb up to 100W (not included), for either a cozy night in or a vibrant gathering with friends. Whether placed on an end or side table, console, or proudly showcased on your nightstand, this transitional lamp seamlessly complements a variety of decor styles. Illuminate your living space with this fashionable and trendy lighting solution and experience the delightful fusion of form and function.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.