Zoro Homepage

Lighting, 30"h, Table Lamp, Black Ceramic, Ivory / Cream Shade, Transitional

  • Mfr # I 9944

  • Zoro # G322721499


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Height
29.5 in
Length
17 in
Width
17 in
Material
Ceramic, Metal, Polyester
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9944
Zoro #
G322721499
UPC #
680796095697
Country of Origin
China

Dimensions

Height
29.5 in
Length
17 in
Width
17 in

Details

Item
Lighting
Material
Ceramic, Metal, Polyester
Color
Black

Description

This eye-catching, 30"h table lamp is the epitome of fashion and elegance that will bring transitional decors to new heights! Featuring a black ceramic base with a fine, ribbed texture, accented with circular handles on either side of the vase shape design, and topped with a contemporary ivory fabric shade to transform your living room, bedroom, or office into a stylish sanctuary. Perfect for accenting any end or side table, a console, or nightstand this lamp not only serves as a source of lighting but also as a statement piece for fashion-forward customers looking to elevate their decor. The 3-way switch allows you to easily adjust the ambiance when paired with a 3-way bulb up to 100W (bulb not included), whether to brighten your space for a lively gathering or create a cozy atmosphere for a quiet evening. Stay fashionable and trendy with this versatile lighting option that seamlessly transitions from modern to transitional decor styles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.