Lighting, 31 in.H, Table Lamp, Cream Ceramic, Beige Shade, Contemporary

  • Mfr # I 9605

  • Zoro # G210759405


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Width
31 in
Material
Ceramic, Acrylic, Linen, Metal
Color
Cream
Weight
8 lbs
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9605
Zoro #
G210759405
UPC #
680796089641
Country of Origin
China

Dimensions

Width
31 in
Depth
17 in
Length
17 in
Cord Length
6 ft

Details

Material
Ceramic, Acrylic, Linen, Metal
Color
Cream
Weight
8 lbs
Bulb Type
A60/A19
Item
Lamp
Includes
Parts and assembly instructions
Shade Shape
Cylinder
Maximum Wattage
100W
Switch
Rotary
Voltage
120V
Standards
cUL/UL

Description

This stylish, contemporary 31h table lamp has a cream ceramic body with a raised textured finish, mounted on a clear acrylic base for some sparkle, and topped with a beige fabric drum shade with a round ceramic finial, adding some fashionable flair to any end or side table, console, or nightstand. The 3-way switch holding a single bulb not included for a maximum output of 100W/120V, helps to customize and create the perfect lighting conditions in a space. Attached with a discreet 6ft clear cord, this casual accent lamp will look right at home in your livingroom, bedroom, or home office for a warm and inviting ambiance. This accent lamp is sure to make a statement and brighten up any room with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.