Lighting, 33 in.H, Table Lamp, Ivory / Cream Shade, Cream Ceramic, Contemporary

  • Mfr # I 9613

  • Zoro # G610759401


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Width
32.75 in
Material
Ceramic, Linen, Metal
Color
Cream
Weight
11 lbs
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9613
Zoro #
G610759401
UPC #
680796089726
Country of Origin
China

Dimensions

Width
32.75 in
Depth
18 in
Length
18 in
Cord Length
6 ft

Details

Material
Ceramic, Linen, Metal
Color
Cream
Weight
11 lbs
Bulb Type
A60/A19
Item
Lamp
Includes
Parts and assembly instructions
Voltage
120V
Maximum Wattage
100W
Switch
Rotary
Standards
cUL/UL
Shade Shape
Urn

Description

This beautiful, contemporary style 33h table lamp with a cream ceramic textured base and ivory fabric shade, topped with a round ceramic finial is the perfect way to add some stylish and fashionable flair to any end or side table, or nightstand in your bedroom, living room and home office. The convenient 3-way switch holds a single bulb with a maximum voltage of 100W/120V not included, allowing you to adjust the lighting to suit the ambiance in a room. This accent lamp is sure to make a statement and brighten up any room with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.