Lighting, 62''h, Floor Lamp, Black Metal, Ivory / Cream Shade, Contemporary

  • Mfr # I 9752

  • Zoro # G215622490


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Glass Color
Black
Material
Metal,Polyester
Depth
12 in
Width
62 in
Shade Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9752
Zoro #
G215622490
UPC #
680796087661
Country of Origin
China

Dimensions

Depth
12 in
Width
62 in
Length
20 in

Details

Glass Color
Black
Material
Metal,Polyester
Shade Shape
Rectangle
Style
Contemporary
Includes
Parts and Assembly Guide

Description

Elevate your space with this sleek and modern 62"h floor lamp with a striking black metal base topped in an elegant linen ivory fabric shade. Perfect for brightening up a living room, bedroom, or office, this lamp features a 3-way rotary switch for customizable lighting options. The sturdy cement finish base adds a contemporary touch, while the rectangular shade helps to illuminate your space with a soft, dimmable glow. Attached with a 6-foot clear cord and using a standard 3-way light bulb up to 100W not included, add a touch of ambiance and style to your home with this versatile and decorative lighting fixture to accent any space.


  • Sleek and modern 62"h floor lamp with a striking black metal base and elegant ivory fabric shade to illuminate a living room, office, or bedroom space.
  • Featuring a dimmable rotary 3-way switch for customizable lighting options with a maximum output of 100W (tri-light bulb not included), and attached to a clear 6ft cord to illuminate a room.
  • Sturdy cement finish base for contemporary decorative touch, this fashionable accent piece with a rectangular shade will add a certain ambiance to brighten your home.
  • Quick and easy to assemble with illustrated instructions included, this chic floor lamp comes with a 2 year limited against defects for your peace of mind.
  • Assembled dimensions: 20 in. W x 12 in. D x 62 in. H; base: 8 in. L x 8 in. W x 6 in. H; shade: 20 in. W x 12 in. D x 12.5 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.