Lighting, 63 in.H, Floor Lamp, Black Metal, Ivory / Cream Shade, Contemporary

  • Mfr # I 9735

  • Zoro # G410759380


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Width
62.75 in
Material
Metal, Polyester
Weight
6 lbs
Depth
24 in
Bulb Type
A60/A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9735
Zoro #
G410759380
UPC #
680796051228
Country of Origin
China

Dimensions

Width
62.75 in
Depth
24 in
Length
24 in
Cord Length
6 ft

Details

Material
Metal, Polyester
Color
Black
Weight
6 lbs
Bulb Type
A60/A19
Item
Lamp
Switch
Rotary
Standards
cUL/UL
Shade Shape
Cylinder
Includes
Parts and assembly instructions
Maximum Wattage
150W
Voltage
120V

Description

Illuminate your space with the perfect combination of classic style and contemporary flair with this 63h floor lamp! The simple tripod design keeps the lamp stable while the black metal base and ivory linen drum shade ensure a timeless, elegant look. The 3-way switch holds a single bulb not included for a maximum output of 100W/120V, allowing you to adjust the amount of light needed to create an intimate atmosphere or brighten up a dark room. With a 6ft black cord discreetly attached to one of the legs at the bottom, place this versatile lamp next to a sofa or armchair in a livingroom or office, or bring it into your bedroom for a practical lighting option.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.