Tiffany Style Glass Teapot Lamp
- Mfr # 958881EVB
- Zoro # G801776163
product price:Â
$
90.65
/ea
Key Features
Width
7 in
Weight
3.52 lbs
Length
10.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 958881EVB
- Zoro #
- G801776163
- UPC #
- 194189546005
- Country of Origin
- China
Dimensions
- Height
- 7 in
- Width
- 7 in
- Length
- 10.5 in
Details
- Weight
- 3.52 lbs
Description
The Tiffany Style Teapot Lamp from Hastings Home illuminates your space while adding a touch of elegance to your home. Designed with 252 stained glass pieces and 30 cabochon accents, this handcrafted lamp is sure to provide a soft ambient light that is perfect for your living room, entryway, bedroom, or office.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.