Lighting, 65"h, Floor Lamp, Black Metal, Nickel Shade, Contemporary

  • Mfr # I 9693

  • Zoro # G322721345


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Height
65.5 in
Length
11 in
Material
Metal
Width
19.75 in
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 9693
Zoro #
G322721345
UPC #
680796094843
Country of Origin
China

Dimensions

Height
65.5 in
Length
11 in
Width
19.75 in

Details

Material
Metal
Item
Lighting
Color
Black

Description

Looking to illuminate your living room, office, or bedroom with some industrial chic lighting? Look no further than this contemporary 65"H two-tone metal floor lamp that will amp up your decorative style with sophistication. The sturdy black metal base and arm is complimented with a sleek empire nickel shade that can be moved to direct light where needed. Equipped with a convenient on/off foot switch attached to a 6ft cord, you can easily toggle the lighting to suit the ambiance needed, whether for reading or simply lighting up a dim corner. Quick to assemble, simply insert a standard 100W bulb (not included) and watch how this accent floor lamp warmly brightens a modern space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.