Shop MONARCH SPECIALTIES
See all product information
Create Account
Lighting, Floor Lamp, 63''h, Black Metal, Ivory / Cream Shade, Contemporary
- Mfr # I 9745
- Zoro # G815622500
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Length
20 in
Material
Metal, Polyester, Linen, Mdf
Shade Shape
Round
Depth
20 in
Width
55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9745
- Zoro #
- G815622500
- UPC #
- 680796051273
- Country of Origin
- China
- Material
- Metal, Polyester, Linen, Mdf
- Glass Color
- Black
- Shade Shape
- Round
- Includes
- Parts and Assembly Guide
- Style
- Contemporary
Description
Bring some effortless ambiance to your living space with our sleek and modern 66"h tripod floor lamp in black metal with a built-in black laminate shelf and topped with a drum shaped linen ivory fabric shade. This contemporary lamp features a sophisticated tripod design with an adjustable neck to lower or raise the lamp to your needs, effortlessly brightening your living room, bedroom, or office space. Holding up to a 150W maximum tri-bulb not included, the 3-way switch allows you to adjust the lighting to your desired level of brightness to illuminate your home in style. The built-in round shelf table is handy to place a drink or phone while seated. This decorative and modern lighting accent is sure to make a statement in any room!
- A sleek and modern 66"h floor lamp in black metal topped with a contemporary drum shaped, linen ivory fabric shade and a base that has a stylish tripod design.
- The adjustable neck allows for customizable height to help brighten and illuminate a room, with a convenient built-in round, black laminate table shelf to set down your drink or electronic device.
- The 3-way switch functions with a standard tri-light bulb (not included) up to 150W to adjust the lighting and create the ambiance you desire in your living room, bedroom, or office.
- This decorative accent lamp has a quick and easy setup and comes with a 2 year limited warranty against any defects for your satisfaction.
- Product dimensions: 20 in. L x 20 in. W x 66 in. H; shade: 20 in. L X 20 in. W x 12 in. H; table shelf: 14 in. L x 14 in. W x 2 in. H