Lighting, 65''h, Floor Lamp, Black Metal, Ivory / Cream Shade, Contemporary
- Mfr # I 9749
- Zoro # G215622469
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Length
26.25 in
Material
Metal,Polyester
Width
65 in
Shade Shape
Round
Depth
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9749
- Zoro #
- G215622469
- UPC #
- 680796087616
- Country of Origin
- China
- Material
- Metal,Polyester
- Glass Color
- Black
- Shade Shape
- Round
- Includes
- Parts and Assembly Guide
- Style
- Contemporary
Dimensions
- Length
- 26.25 in
- Width
- 65 in
- Depth
- 16 in
Description
Brighten up your space with this sleek and stylish 65"h arc floor lamp in black metal topped with a chic ivory drum shade. Holding up to a 100W standard bulb not included and a convenient on/off foot switch, this contemporary lamp is the perfect functional and decorative lighting piece to brighten a living room, bedroom, or office. The elegant arched arm holding the fabric shade softens the light, helping to illuminate a corner and create the right ambiance, as well as an eye-catching accent for any room.
- Brighten your space with this contemporary and trendy 65"H tall arc floor lamp with a sleek black metal finish and a sophisticated ivory drum shade.
- Holds up to a 100W bulb (not included), this decorative lighting piece includes a convenient on/off foot switch for easy operation and versatility, creating the right ambiance to illuminate a living room, bedroom, or office.
- The elegant arched arm and fabric shade helps to diffuse the light and create a warmly lit room with style.
- Quick and easy to assemble, this accent piece includes a 2 year limited warranty against defects to ensure long-lasting use and satisfaction.
- Product dimensions: 26.25 in. L x 16 in. D x 65 in. H; shade: 16 in. L x 16 in. W x 10.25 in. H; base: 11 in. L x 11 in. W x 1.5 in. H
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.