Lighting, 67''h, Floor Lamp, Usb Port Included, Black Metal, Ivory / Cream Shade, Contemporary
- Mfr # I 9753
- Zoro # G015622515
Key Features
Specifications
Product Information
- MFR #
- I 9753
- Zoro #
- G015622515
- UPC #
- 680796087685
- Country of Origin
- China
Dimensions
- Length
- 18 in
- Width
- 57 in
- Depth
- 15 in
Details
- Material
- Metal, Polyester, Linen, Mdf, Polyresin
- Glass Color
- Black
- Shade Shape
- Round
- Style
- Contemporary
- Includes
- Parts and Assembly Guide
Description
Elevate your space with the ultimate combination of style and functionality with our 67"h floor lamp in black metal with an ivory linen fabric shade. The handy built-in shelf in a dark brown laminate finish has a usb port included to easily hold and charge your devices. This contemporary lamp features an adjustable arm support to lower or raise the height and a round poly resin black textured finish base, perfect for adding a touch of sophistication to any room. Brighten up your home and create the perfect ambiance with the rotary on/off switch that can house a maximum 100W bulb not included. The decorative linen fabric shade beautifully diffuses the light to illuminate your space in a warm and inviting glow. Whether you're looking to add a chic accent to your living room, bedroom, or office, this floor lamp is sure to impress.
- Bring decorative style and function to your space with this on-trend contemporary 67"h floor lamp with an adjustable arm height in a sleek black metal with a black poly resin textured finish base, and topped with a modern ivory linen fabric shade.
- A practical built-in dark brown laminate shelf with a USB port included is convenient for device charging within reach, making it a functional accent piece.
- Create the perfect ambiance with the rotary on/off switch that allows for a maximum 100W bulb (not included) to illuminate and brighten your living room, bedroom, or office space.
- Only minor assembly is required and a 2-year limited warranty is included against any defects for your convenience.
- Product dimensions: 18 in. L x 15 in. D x 57-67 in. H; base: 10.5 in. L x 10.5 in. W x 2 in. H; shade: 15 in. L x 15 in. W x 12 in. H; shelf: 13 in. L x 13 in. W x 1 in. H
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.