Shop MONARCH SPECIALTIES
See all product information
Create Account
Lighting, 61"h, Floor Lamp, Black Metal, Beige Shade, Contemporary, Modern
- Mfr # I 9690
- Zoro # G822721333
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Height
61 in
Length
21.5 in
Material
Metal,Linen
Color
Black
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9690
- Zoro #
- G822721333
- UPC #
- 680796093655
- Country of Origin
- China
Dimensions
- Height
- 61 in
- Length
- 21.5 in
- Width
- 14 in
Details
- Material
- Metal,Linen
- Item
- Lighting
- Color
- Black
- Style
- Contemporary
- Includes
- Parts and Assembly Guide
Description
Brighten up your home with our stunning 61"h floor lamp, a perfect blend of contemporary design and practical functionality. Crafted with sleek black metal circular base attached to a modern C-shaped arm and adorned and a stylish beige drum shade, this fashionable and trendy accent lighting piece effortlessly elevates any space, from cozy living rooms and offices to chic bedrooms. The adjustable tilt shade allows you to direct light exactly where you need it, creating a tailored ambiance for reading, working, or entertaining. Designed with an on/off foot switch for easy access, this decorative lamp is perfect for those who appreciate both style and convenience. The linen-blend fabric shade softly diffuses the 100W bulb needed (not included) to operate this floor lamp, with only minimal assembly required.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.