Lighting, 81-in. h, Floor Lamp, Black Metal, Black Shade, Contemporary
- Mfr # I 9641
- Zoro # G924155364
product price:
$
185.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Metal,Linen,Marble
Length
50.5 in
Style
Contemporary
Width
17.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9641
- Zoro #
- G924155364
- UPC #
- 680796096823
- Country of Origin
- China
Dimensions
- Length
- 50.5 in
- Width
- 17.5 in
- Height
- 80.5 in
Details
- Color
- Black
- Material
- Metal,Linen,Marble
- Item
- Lighting
- Style
- Contemporary
- Includes
- Parts and Assembly Guide
Description
Add a touch of modern elegance to your home with this 81"H arc floor lamp in black metal with a black shade. Designed as a striking accent piece, this contemporary floor lamp blends modern elegance with everyday functionality, making it a sophisticated to illuminate living rooms, bedrooms, or office spaces. The sleek black metal frame pairs beautifully with the trendy black shade, creating a sleek, impressive ambiance that brightens your décor while providing practical lighting for reading, relaxing, or entertaining. Its graceful arched design adds visual interest and effortlessly complements modern interiors. Bulb not included, allowing you to customize the brightness and mood to suit any occasion, rated for bulbs up to 100W. A convenient on/off foot switch offers easy, hands-free control while maintaining the lamp's clean, streamlined look. Anchored by a sturdy marble base for added stability and a decorative touch, this floor lamp is as reliable as it is stylish.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.