Lighting, 61-in. h, Floor Lamp, White Resin, Grey Shade, Contemporary
- Mfr # I 9684
- Zoro # G724155458
product price:
$
266.99
/ea
Free Shipping & Returns
Key Features
Length
18 in
Color
White
Height
61.5 in
Width
18 in
Material
Polyresin,Linen,Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9684
- Zoro #
- G724155458
- UPC #
- 680796096922
- Country of Origin
- China
- Color
- White
- Material
- Polyresin,Linen,Metal
- Item
- Lighting
- Style
- Contemporary
- Includes
- Parts and Assembly Guide
Dimensions
- Length
- 18 in
- Height
- 61.5 in
- Width
- 18 in
Description
Add a refined finishing touch to your home with this 62"h floor lamp, thoughtfully designed to accent and illuminate modern living spaces. With its tall, sculptural profile and clean lines, this lamp brings subtle sophistication to living rooms, bedrooms, or home offices. A sleek white resin body rises from a silver metal base and is topped with a soft grey fabric shade, creating a balanced mix of contrast and texture that complements a wide range of décor styles. More than just a decorative lighting solution and designed for everyday convenience, the lamp features an easy-to-use rotary switch for straightforward on/off control. A bulb is not included, allowing you to choose a compatible bulb up to 100W to suit your lighting needs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.