Lighting, Floor Lamp, 63''h, Gold Metal, Ivory / Cream Shade, Contemporary

  • Mfr # I 9746

  • Zoro # G015622546


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Length
20 in
Material
Metal,Mdf,Polyester
Shade Shape
Round
Depth
20 in
Width
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9746
Zoro #
G015622546
UPC #
680796087586
Country of Origin
China

Dimensions

Length
20 in
Depth
20 in
Width
55 in

Details

Material
Metal,Mdf,Polyester
Glass Color
Gold
Shade Shape
Round
Includes
Parts and Assembly Guide
Style
Contemporary

Description

Bring some effortless ambiance to your living space with our sleek and modern 66"h tripod floor lamp in gold metal with a built-in walnut laminate shelf and topped with a drum shaped linen ivory fabric shade. This contemporary lamp features a sophisticated tripod design with an adjustable neck to lower or raise the lamp to your needs, effortlessly brightening your living room, bedroom, or office space. Holding up to a 150W maximum tri-bulb not included, the 3-way switch allows you to adjust the lighting to your desired level of brightness to illuminate your home in style. The built-in round shelf table is handy to place a drink or phone while seated. This decorative and modern lighting accent is sure to make a statement in any room!


  • A sleek and modern 66"h floor lamp in gold metal topped with a contemporary drum shaped, linen ivory fabric shade and a base that has a stylish tripod design.
  • The adjustable neck allows for customizable height to help brighten and illuminate a room, with a convenient built-in round, brown walnut laminate table shelf to set down your drink or electronic device.
  • The 3-way switch functions with a standard tri-light bulb (not included) up to 150W to adjust the lighting and create the ambiance you desire in your living room, bedroom, or office.
  • This decorative accent lamp has a quick and easy setup and comes with a 2 year limited warranty against any defects for your satisfaction.
  • Product dimensions: 20 in. L x 20 in. W x 66 in. H; shade: 20 in. L X 20 in. W x 12 in. H; table shelf: 14 in. L x 14 in. W x 2 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.