Lighting, Set Of 2, 24 in.H, Table Lamp, Usb, Black Metal, Ivory / Cream Shade

  • Mfr # I 9643

  • Zoro # G410759410


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Material
Metal, Linen
Weight
3 lbs
Depth
10 in
Bulb Type
A60/A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9643
Zoro #
G410759410
UPC #
680796090029
Country of Origin
China

Dimensions

Width
24 in
Depth
10 in
Length
10 in
Cord Length
6 ft

Details

Material
Metal, Linen
Color
Black
Weight
3 lbs
Bulb Type
A60/A19
Item
Lamp
Switch
Rotary
Voltage
120V
Maximum Wattage
60W
Standards
cUL/UL
Includes
Parts and assembly instructions
Shade Shape
Candlestick

Description

Create a polished contemporary ambiance in your home with this set of 2, 24h table lamps. The sleek tapered black metal frame over a round metal base, topped with an ivory linen fabric shade and finished with a round black metal finial, makes these versatile lamps perfect to illuminate your office, living room, or bedroom. Each accent lamp is equipped with a rotary switch on the base for easy on and off access, and a USB port included for charging your favorite devices. Using a single bulb not included for a maximum output of 60W/120V and attached with a 6ft black cord, this set of lamps provide a practical lighting solution when placed on your end or side table, console table, nightstand or bedside table.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.