Office Chair, Adjustable Height, Armrests, Ergonomic, Swivel, Desk, Blk Leather Look, Chrome Metal
- Mfr # I 7253
- Zoro # G624155459
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Width
31 in
Weight Capacity
300 lbs
Includes
Parts and Assembly Guide
Office Chair Style
Contemporary
Material
Metal,Foam,Plywood,Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7253
- Zoro #
- G624155459
- UPC #
- 680796101282
- Country of Origin
- China
- Weight Capacity
- 300 lbs
- Item
- Office Chair
- Includes
- Parts and Assembly Guide
- Office Chair Style
- Contemporary
- Color
- Black
- Material
- Metal,Foam,Plywood,Polyurethane
Dimensions
- Width
- 31 in
- Overall Length
- 31 in
- Height
- 45 in
Description
Designed for productivity and comfort, this modern office chair offers the perfect balance of support and style for your computer desk and daily work routine. The upholstered high back design, finished in a sleek black leather look, pairs with plush foam cushioning to create a truly comfortable seating experience for extended hours. With adjustable height, supportive armrests, and an ergonomic structure, this chair adapts easily to your workspace needs. A smooth swivel base and durable wheels allow for easy movement, while refined chrome metal details contribute to its fashionable style and durably designed construction.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.