Shop MONARCH SPECIALTIES
See all product information
Create Account
Office Chair, Adjustable Height, Armrests, Swivel, Ergonomic, Work, Black Fabric, Black Metal
- Mfr # I 7354
- Zoro # G424155451
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
300 lbs
Width
23 in
Office Chair Style
Contemporary
Material
Nylon,Foam
Height
43.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7354
- Zoro #
- G424155451
- UPC #
- 680796096342
- Country of Origin
- China
Dimensions
- Width
- 23 in
- Height
- 43.5 in
- Overall Length
- 23.5 in
Details
- Weight Capacity
- 300 lbs
- Office Chair Style
- Contemporary
- Material
- Nylon,Foam
- Item
- Office Chair
- Includes
- Parts and Assembly Guide
- Color
- Black
Description
Modernize your workspace with this sleek high back executive office chair in an all-black design. This contemporary chair seamlessly blends fashionable style with ergonomic excellence, making it the perfect addition to any modern office setting. Built with durably designed materials, it features a sturdy black metal swivel base and breathable black fabric upholstery that keeps you cool and comfortable during those long work sessions. Premium foam cushioning and high back support cradles your spine to encourage a healthy posture, helping to reduce fatigue throughout the day. The adjustable height and tilt function allow for personalized customization, ensuring that you find your perfect position perfect for powering through tasks, joining meetings, or sparking creative thinking. Smooth-rolling wheels offer easy mobility across any floor surface, while ergonomic armrests provide added support, creating a workspace that works with you, not against you. This chair comes with an easy to assemble setup with illustrated instructions and all hardware included so you can be ready to conquer your to-do list in no time.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.