Shop MONARCH SPECIALTIES
See all product information
Create Account
Office Chair, Swivel, Adjustable Height, Armrests, Ergonomic, Work, Brwn Leather-look, Chrome Metal
- Mfr # I 7378
- Zoro # G624155442
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Width
27.5 in
Height
42.5 in
Material
Metal,Foam
Weight Capacity
300 lbs
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7378
- Zoro #
- G624155442
- UPC #
- 680796099169
- Country of Origin
- China
- Material
- Metal,Foam
- Weight Capacity
- 300 lbs
- Item
- Office Chair
- Color
- Brown
- Office Chair Style
- Contemporary
- Includes
- Parts and Assembly Guide
Dimensions
- Width
- 27.5 in
- Height
- 42.5 in
- Overall Length
- 25.5 in
Description
Refresh your workspace with this modern, high back executive office chair, upholstered in a supple brown leather-look finish to bring a touch of sophistication to any office environment, while ensuring you remain comfortable during those long work days. The durably designed construction features foam cushioning all along the ergonomic designed back, armrests and seat to cradle you in comfort. The adjustable height and tilt function allow for a customized seating experience catered to your needs. The swivel design coupled with smooth-rolling wheels makes it a breeze to navigate your workspace, while the stylish chrome metal accents add to the contemporary look. Strive for success in a workplace that reflects your contemporary taste with this modern office chair that combines practicality with a sleek aesthetic to transform your office.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.