Office Credenza, 23.5 in D X 30 in W X Particle Board, Hollow-Core, Laminate, Mdf, Metal, Plastic, Grey

  • Mfr # I 7732

  • Zoro # G515622565


product price:  $463.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
30 in
Overall Depth
23.5 in
Material
Particle Board,Hollow-Core,Laminate,Mdf,Metal,Plastic
Includes
Parts and Assembly Guide
Length
70.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7732
Zoro #
G515622565
UPC #
680796090340
Country of Origin
China

Dimensions

Overall Width
30 in
Overall Depth
23.5 in
Length
70.75 in

Details

Item
Office Credenza
Color
Grey
Material
Particle Board,Hollow-Core,Laminate,Mdf,Metal,Plastic
Includes
Parts and Assembly Guide
Weight Capacity
120 lb
Shape
Rectangle
Wood Species
Rubberwood
Carb compliant
Yes
Style
Contemporary

Description

Create some style and functionality with this sleek and contemporary 72"L grey laminate commercial grade office credenza, supported with modern black metal legs that are adjustable. Crafted to meet ANSI / BIFMA quality safety standards, this cabinet is durably designed to withstand the demands of a functional workspace. The scratch, stain, and wear-resistant easy to clean top ensures a long-lasting investment that is easy to maintain. With a fully finished back and storage doors that can be assembled on the left or right hand side of the credenza, opening to a roomy interior with fixed shelving for placing important documents, study books, or electronic components, as well as fixed open shelves for additional storage space.


  • Sleek and contemporary 72"l grey laminate, commercial grade office credenza with modern black metal adjustable legs and a fully finished back for a trendy and stylish home office or professional setting.
  • Ample storage space with fixed shelving along the length of the credenza and flexible placement of storage doors that can be assembled on either side for documents, study materials, and electronic devices.
  • Manufactured to meet ANSI / BIFMA quality safety standards for durability and reliability in a commercial setting.
  • An easy to assemble cabinet with fully illustrated instructions and a 5 year limited warranty against defects for peace of mind.
  • Durably designed for a scratch, stain, and wear-resistant easy to clean top, ensuring a long-lasting investment with fashionable style and a functional workspace; product dimensions: 70.75 in. L x 23.5 in. D x 30 in. H; each shelf: 22.25 in. W x 23.5 in. D x 7 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.