Zoro Homepage

Rectangle 24.25 in W, 11.75 in L, 21.75 in H

  • Mfr # I 3967

  • Zoro # G415622597


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24.25 in
Length
11.75 in
Height
21.75 in
Weight Capacity
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3967
Zoro #
G415622597
UPC #
680796054205
Country of Origin
China

Dimensions

Width
24.25 in
Length
11.75 in
Height
21.75 in

Details

Shape
Rectangle
Weight Capacity
20 lb
Color
Espresso
Wood Species
Rubberwood
Includes
Parts and Assembly Guide
Material
Mdf,Solid Wood,Veneer
Carb compliant
Yes
Style
Traditional

Description

This fashionable and practical accent table is the perfect addition to any bedroom or living space. Crafted with a space saving design, this table is finished with a classic espresso brown veneer and has a unique narrow profile perfect as a nightstand in a small bedroom with a lamp on top, or as an end or side table near a sofa or armchair. A versatile table, it features a handy storage drawer to tuck away your glasses, remotes, and a bottom shelf to stack a few books or a decorative object. Easy to assemble with full illustrated instructions and all hardware included to have this setup and ready to use in no time.


  • Stylish, traditional accent table in a space saving design with a narrow profile in a rich dark brown veneer, perfect as a nightstand or a side table in small spaces.
  • Features a built-in storage drawer with a classic round metal knob in a bronze finish, to keep glasses, remotes, and other essentials organized along with a bottom shelf to store and display additional objects.
  • Durably constructed with quality materials, this end table includes a 5 year limited warranty to ensure long-lasting use without worry.
  • Easy to assemble with illustrated instructions and all hardware included for a hassle-free setup.
  • Product dimensions: 11.75 in. W x 21.75 in. L x 24.25 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.