Rectangle Counter Height Dining Table, 36.25 in W, 23.5 in L, 31.5 in H

  • Mfr # I 1241

  • Zoro # G115622651


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
36.25 in
Length
23.5 in
Height
31.5 in
Includes
Parts and Assembly Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 1241
Zoro #
G115622651
UPC #
680796092733
Country of Origin
China

Dimensions

Width
36.25 in
Length
23.5 in
Height
31.5 in

Details

Item
Counter Height Dining Table
Shape
Rectangle
Color
Grey
Includes
Parts and Assembly Guide
Weight Capacity
100 lb
Material
Mdf,Laminate,Metal
Carb compliant
Yes
Wood Species
Rubberwood
Style
Contemporary

Description

Looking to add a touch of modern elegance to your kitchen or dining area? Look no further than our 32" rectangular white metal, counter height dining table! This sleek and stylish table is perfect for casual dining or entertaining in fashionable style. Durably designed with white metal legs and a smooth grey laminate top, this dining table is not only easy to assemble with step by step illustrated instructions but also has an easy to clean top, making it the perfect addition to any busy household. Whether you're enjoying a quick breakfast before work or hosting a cozy dinner with a friend, this contemporary piece will elevate your dining experience. Pair it with a set of chic matching bar stools sold separately and make a trendy statement that will instantly upgrade your space.


  • Sleek and modern 32" rectangular, white counter height dining table, ideal for those seeking a contemporary addition to their kitchen or dining area.
  • Stylish grey laminate, easy to clean top framed with simple white metal legs durably designed for everyday casual dining or entertaining.
  • Counter height design adds a unique touch that is perfect for small areas where space is at a premium.
  • Easy to assemble with illustrated instructions and all parts included, along with a 2 year limited warranty, ensuring quality and longevity for years to come.
  • Add a pair of matching bar stools (sold separately) to create a fashionable style dining space for two; product dimensions: 23.5 in. W x 31.5 in. L x 36.25 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.