Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Counter Height Dining Table Set, 36 in W, 35.5 in L, 23.75 in H, 3

  • Mfr # I 1143

  • Zoro # G215622605


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
36 in
Length
35.5 in
Height
23.75 in
Number of Pieces in Set
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 1143
Zoro #
G215622605
UPC #
680796090722
Country of Origin
China

Dimensions

Width
36 in
Length
35.5 in
Height
23.75 in

Details

Item
Counter Height Dining Table Set
Shape
Rectangle
Number of Pieces in Set
3
Weight Capacity
150 lb
Includes
Parts and Assembly Guide
Color
Dark Taupe
Material
Metal,Foam,Mdf,Polyester
Style
Contemporary
Wood Species
Rubberwood
Carb compliant
Yes

Description

Elevate your dining experience with this trendy 3-piece counter height dining set! Made for casual family dining, this contemporary and fashionable style bistro set has a two-tone finish with a wood-look, taupe brown laminate 36" rectangular table top and black metal legs. The black fabric cushioned seats provide ultimate comfort while the sturdy construction ensures durability for years to come. Perfect for small spaces, this 3-piece set is easy to assemble with full illustrated instructions included. Daily maintenance is convenient with an easy to clean top, making it a practical solution for any kitchen or dining space. This 3pcs set is a must-have if you are looking for a space saving design to upgrade your home.


  • With a fashionable style this contemporary 3 piece bistro set is perfect for small kitchens or dining areas.
  • Featuring a spacious 36" rectangular counter height table in a trendy two-tone design with a wood-look taupe brown laminate top and black metal legs.
  • Comfortable cushioned seats upholstered in tufted black fabric and an easy to clean top for a casual family dining experience.
  • Easy to assemble with illustrated instructions and all hardware included, the sturdy construction of this counter height dining set elevates your home.
  • With a space saving design, this 3pcs set is backed by a 2 year limited warranty for your satisfaction; dining table: 35.5 in. L x 23.75 in. D x 36 in. H; each stool: 17.5 in. L x 12 in. D x 25 in. H; seat dimensions: 15.5 in. L x 9.75 in. D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.