Zoro Homepage

Rectangle Narrow Accent Side Table, 24.25 in W, 11.75 in L, 21.75 in H

  • Mfr # I 3966

  • Zoro # G815622593


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24.25 in
Length
11.75 in
Height
21.75 in
Includes
Parts and Assembly Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3966
Zoro #
G815622593
UPC #
680796054199
Country of Origin
China

Dimensions

Width
24.25 in
Length
11.75 in
Height
21.75 in

Details

Item
Narrow Accent Side Table
Shape
Rectangle
Includes
Parts and Assembly Guide
Wood Species
Rubberwood
Color
White
Material
Mdf,Metal,Solid Wood,Veneer
Weight Capacity
20 lb
Style
Transitional
Carb compliant
Yes

Description

This charming 24 inch high side accent table that combines both practicality and stylishness. With a two-tone warm antique white veneer and espresso brown veneer finish, this fashionable side table with an easy to clean top is perfect to set next to a sofa or chair in your living room, or setup a reading lamp on top and place in your bedroom as a cozy nightstand. This transitional style accent table with a space saving design has plenty of storage with a closed cabinet, complimented with a round metal knob in a bronze finish and a metal mesh insert on the cabinet door giving you a quiet peak inside. The fixed shelf inside can be used to neatly stack books, storage baskets or other essential items. Durably designed with solid wood legs and easy to assemble with full illustrated instructions and hardware, you will enjoy this fashionable style narrow end table for years to come.


  • Versatile with a space saving design, this narrow accent table in a charming two-tone antique white veneer and brown veneer finish looks right at home in a living room as an end or side table or in the bedroom as a convenient nightstand.
  • Easy to clean top to place a small lamp and a decorative object, with plenty of storage available in the closed cabinet with a round metal knob in an antique bronze finish, accented with a metal mesh insert on the door and a fixed shelf inside to store books, baskets, or other essentials.
  • Durably designed in a transitional style with solid wood legs, this side table includes a 5 year limited warranty against manufacturer's defects for your satisfaction.
  • Easy to assemble with step by step illustrated instructions and all hardware included, this practical and fashionable style accent table will be ready to enjoy in your space in no time.
  • Product dimensions: 11.75 in. W x 21.75 in. L x 24.25 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.