Shop MONARCH SPECIALTIES
Additional $65.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tv Stand, 48 Inch, Console, Storage Drawers, Living Room, Bedroom, Laminate, Brown
Mfr # I 2872
Zoro # G600670662
original price:Â $188.99 , new price: $174.99 , 7 percent off
new price:Â
$
174.99
/ea
Key Features
Color
Dark Taupe
Height
19.75
Width
15.5
For Use With
Indoors, Residential
Material
Particle Board,Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2872
- Zoro #
- G600670662
- UPC #
- 680796044428
- Country of Origin
- China
Dimensions
- Height
- 19.75
- Width
- 15.5
- Length
- 47.25
Details
- Color
- Dark Taupe
- For Use With
- Indoors, Residential
- Material
- Particle Board,Metal
- Weight
- 52 lbs.
- Capacity
- 125 lbs.
- Includes
- Installation hardware, assembly instructions
Description
Double up on storage with this TV stand that offers 2 tiers and 2 drawers to neatly organize your electronics and other items. The spacious top shelf with thick-panel construction accommodates most TVs when centered. Below, the open-concept shelf provides ample room for audio-visual components and easy cable management, while the 2 drawers can store remotes, game controllers, or entertainment center accessories. The shelves and drawers in a dark taupe wood-look finish are supported by a sleek black metal frame that gives a modern look. With its space-saving design, this media console is a great choice for a living room or bedroom in an apartment, condo, or small home.. 48-inch TV stand in a dark taupe wood-look finish with a black metal frame accommodates most TVs when centered on the top shelf. 2 tiers with an open-concept design and 2 drawers with metal slides offer plenty of storage space for entertainment center equipment. Compact design and modern style are great for a living room or bedroom in need of a space-saving media console. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed). Product dimensions: 47.25 inches L x 15.5 inches W x 19.75 inches H