Shop MONARCH SPECIALTIES
See all product information
Create Account
Tv Stand, 72-in. , Cabinet , Storage Drawer, Media Center, Living Room, Light Walnut Laminate
- Mfr # I 2834
- Zoro # G024155387
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Style
Mid Century
Load Capacity
75 lbs
Length
71 in
Height
23.5 in
Includes
Parts and Assembly Guide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 2834
- Zoro #
- G024155387
- UPC #
- 680796097530
- Country of Origin
- China
- Style
- Mid Century
- Item
- Tv Stand
- Load Capacity
- 75 lbs
- Includes
- Parts and Assembly Guide
- Material
- Mdf
- Color
- Walnut
Dimensions
- Length
- 71 in
- Height
- 23.5 in
- Width
- 15.5 in
Description
Transform your living room or bedroom into a style haven with this stunning 72-inch tv stand in a chic light walnut laminate finish. This mid-century-inspired media entertainment center features a fashionable style that is built for both form and function. Durably designed with solid wood legs that ensure a sturdy foundation, this tv console is perfect for your prized television and to showcase your audio/visual components. Organization has never been easier with loads of storage options that include two closed storage cabinets and a smooth gliding storage drawer, both with a push latch mechanism and a ribbed front design, along with an open shelf. Say goodbye to wire chaos with a cable management hole behind the open shelf that keeps everything neat and out of sight. The easy-to-clean top allows you to maintain that pristine look with minimal effort, making it an ideal addition to your modern lifestyle. Assembling your new furniture piece has never been simpler, with all necessary hardware included and easy to assemble illustrated instructions.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.