Tv Stand, 72 Inch, Media Entertainment Center, Storage Cabinet, Living Room, Bedroom, Blk Laminate
- Mfr # I 2749
- Zoro # G424155383
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Includes
Parts and Assembly Guide
Load Capacity
200 lbs
Length
71 in
Height
20.75 in
Width
15.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2749
- Zoro #
- G424155383
- UPC #
- 680796099015
- Country of Origin
- China
Dimensions
- Length
- 71 in
- Height
- 20.75 in
- Width
- 15.5 in
Details
- Includes
- Parts and Assembly Guide
- Load Capacity
- 200 lbs
- Color
- Black
- Item
- Tv Stand
- Style
- Transitional
- Material
- Particle Board,Mdf,Solid Wood
Description
Upgrade your home entertainment with this stylish and functional 72 inch tv stand console in a rich black laminate finish. It is durably designed with two closed cabinets with sleek black metal handles and a fixed open shelf with a wire management hole, providing ample open and closed storage space for all your media and entertainment needs. The slanted black solid wood legs provides stability for this transitional style tv console that will beautifully blend in with your existing decor. Add this fashionable tv stand to your living room or bedroom and create a look you'll love for years to come.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.