Shop MONARCH SPECIALTIES
See all product information
Create Account
Tv Stand, 60 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, Brown
Mfr # I 2572
Zoro # G501858220
product price:Â $232.99
/ea
Free Shipping & Returns
Key Features
Height
24 in
Width
16 in
Finish
Rich Cappuccino
Depth
16 in
Assembly
Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2572
- Zoro #
- G501858220
- UPC #
- 878218000750
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 24 in
- Width
- 16 in
- Depth
- 16 in
- Max. Screen Size Supported
- 47 in
- Maximum Screen Size Supported
- 47 in
Details
- Item
- TV Stand
- Finish
- Rich Cappuccino
- Assembly
- Required
- Includes
- Display Type
- Flat Panel
- Number of Shelves
- 1
- Application
- Living Room
- Style
- Contemporary
- Total Number of Drawers
- 1
- Display Type Supported
- Flat Panel
Description
Enhance the look of your living space with the contemporary styling of this Art-Deco inspired TV stand. Constructed with thick panels in a rich, dark-brown espresso finish on all sides and two sturdy round metal legs; this stand features open concept shelving and one drawer ideal for media storage solutions. This console unit accommodates all TV sizes with a center stand and will be a stand out in your living room, family room, den, or basement space.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.