Shop MONARCH SPECIALTIES
See all product information
Create Account
Tv Stand, 72 Inch, Media Center, Storage Cabinet, Living Room, Bedroom, Black Laminate, Wood Legs
- Mfr # I 2724
- Zoro # G624155404
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Includes
Parts and Assembly Guide
Length
71 in
Style
Transitional
Width
15.5 in
Load Capacity
75 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 2724
- Zoro #
- G624155404
- UPC #
- 680796099008
- Country of Origin
- China
- Includes
- Parts and Assembly Guide
- Style
- Transitional
- Load Capacity
- 75 lbs
- Color
- Black
- Material
- Particle Board,Mdf,Rattan,Solid Wood
- Item
- Tv Stand
Dimensions
- Length
- 71 in
- Width
- 15.5 in
- Height
- 24 in
Description
Introducing the perfect fusion of function and fashion with our 72 inch tv stand. Durably designed with a sleek black laminate finish, this media entertainment center offers the perfect space for your large screen TV. Constructed with adjustable solid wood legs and front rattan panels for a breezy casual vibe, this transitional style console features a spacious storage cabinet and 2 drawers with wooden knobs, as well as 2 cable management holes behind the fixed open shelves for effortless organization. Whether you are looking to place this console unit in the living room or bedroom, it is the perfect piece to get the storage you need and the style you desire.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.