TV Stand, 72'', Console, Antique White Laminate, Contemporary, Mid Century

  • Mfr # I 2799

  • Zoro # G215622650


product price: $371.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Material
Particle Board,Solid Wood
Length
71 in
Width
24 in
Height
15.5 in
Capacity
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 2799
Zoro #
G215622650
UPC #
680796091057
Country of Origin
China

Dimensions

Length
71 in
Width
24 in
Height
15.5 in

Details

Color
White
Material
Particle Board,Solid Wood
Item
Console TV Stand
Capacity
75 lb
Style
Contemporary
Carb compliant
Yes
Shape
Rectangle
Includes
Parts and Assembly Guide
Wood Species
Rubberwood

Description

Introducing our sleek and trendy tv stand that will elevate your living space to the next level! This 72 inch console is durably designed with solid wood legs and solidly constructed to ensure long-lasting quality. This console features a smooth antique white laminate finish on all sides with an easy to clean top, adding a touch of retro style to your home decor. Keep your living room organized with spacious 4 door storage cabinets with sleek handles in silver, and two hidden cable management holes to keep unsightly wires out of sight. The curved sides bring a contemporary and mid-century flair to this tv stand, making it the perfect addition to your bedroom or living room. Not only is this tv stand easy to assemble with illustrated instructions, floor protectors, and all hardware included, but with closed storage options, you can now keep your media entertainment center neat and tidy in fashionable style.


  • A trendy 72 inch tv stand featuring a sleek, antique white laminate finish with an easy to clean top, perfect for adding a touch of retro style to your living room or bedroom.
  • Durably designed with antique white solid wood legs, this console offers spacious storage cabinets and 2 hidden cable management holes for organizing your media entertainment center.
  • Easy to assemble with illustrated instructions and hardware included, this tv console boasts curved sides and sleek handles in silver for a mid-century flair, bringing fashionable style to any contemporary home.
  • Backed by a 5 year limited warranty, you can trust this solidly constructed tv stand to keep your space organized with closed storage options.
  • Finished on all sides; product dimensions: 71 in. L x 15.5 in. D x 24 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.