Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
59in Brown Solid Wood Fireplace TV Stand
- Mfr # 720016
- Zoro # G023439952
product price:Â
$
2,064.99
/ea
Key Features
Assembly Required
No Assembly Needed
Wood Species
Mango
Height
15 in
Natural Variation Type
No Natural Variation
Length
35.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720016
- Zoro #
- G023439952
- UPC #
- -
- Country of Origin
- India
Dimensions
- Height
- 15 in
- Length
- 35.4 in
- Width
- 59.1 in
Details
- Assembly Required
- No Assembly Needed
- Wood Species
- Mango
- Natural Variation Type
- No Natural Variation
- Item
- TV Stands
- Stand Type
- TV Stand
- Capacity
- 143
- Hutch Included
- No
- Material
- Solid Wood
- Color
- Brown
- Finish
- Distressed
- Bridge Included
- No
Description
Make a true home theater of your room with this captivating 59-inch brown solid wood fireplace tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable solid wood and features a mid-century design style. Ideal for tv placement and storage in your living room, bedroom or office. 35.40-inch h x 59.10-inch w x 15.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.