TV Stand, 72'', Console, Media Entertainment Center, Walnut Laminate, Mid Century

  • Mfr # I 2787

  • Zoro # G815622647


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut
Material
Mdf,Particle Board,Solid Wood
Length
71 in
Width
23.75 in
Height
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 2787
Zoro #
G815622647
UPC #
680796092115
Country of Origin
China

Dimensions

Length
71 in
Width
23.75 in
Height
15.5 in

Details

Color
Walnut
Material
Mdf,Particle Board,Solid Wood
Capacity
75 lb
Style
Mid Century
Wood Species
Rubberwood
Shape
Rectangle
Includes
Parts and Assembly Guide
Carb compliant
Yes

Description

Jazz up your home with our stylish and trendy 72 inch long tv stand in a rich walnut laminate finish, the perfect addition to your modern living space! This tv console features solid wood legs and durably designed solid construction in a fashionable mid century style that is sure to elevate your home decor. Offering ample storage space that includes 2 fixed shelves and an elegantly paneled closed cabinet at each end that operate with a push latch mechanism for easy opening, this tv stand is both functional and chic. The easy to clean top and 2 cable management holes in the center ensure that your entertainment center stays organized and looking great. Assembly is a breeze with the included hardware and easy to follow instructions. This must-have console for your bedroom or living room will instantly upgrade your space!


  • Trendy 72-inch long tv stand in smooth walnut laminate finish with a mid-century flair, perfect for an upgrade to a living room, family room, or bedroom.
  • Features ample storage options with a spacious storage cabinet at each end and fixed shelves for organizing media entertainment center essentials, ideal for keeping clutter at bay.
  • Durably designed with solid wood legs and a push latch mechanism for easy opening and closing, an easy to clean top with 2 cable management holes in the back to keep cords neat and tidy.
  • Easy to assemble with illustrated instructions and all hardware included making this console unit a convenient and stylish addition to any contemporary home.
  • Solid construction backed by a 5 year limited warranty against any defects ensuring long-lasting quality and functionality; product dimensions: 71 in. L x 15.5 in. D x 23.75 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.