Shop MONARCH SPECIALTIES
See all product information
Create Account
Tv Stand, 72 Inch, Media Center, Cabinet , Storage Drawers, Bedroom, Living Room, Brown Laminate
- Mfr # I 2828
- Zoro # G424155321
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
75 lbs
Includes
Parts and Assembly Guide
Color
Brown
Height
23.5 in
Style
Mid Century
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2828
- Zoro #
- G424155321
- UPC #
- 680796097516
- Country of Origin
- China
Dimensions
- Height
- 23.5 in
- Width
- 15.5 in
- Length
- 71 in
Details
- Load Capacity
- 75 lbs
- Includes
- Parts and Assembly Guide
- Color
- Brown
- Style
- Mid Century
- Item
- Tv Stand
- Material
- Particle Board,Metal
Description
Introducing the ultimate tv stand to transform your living room or bedroom into a stylish media entertainment hub. This 72-inch console is expertly crafted with durably designed solid construction that promises lasting support for all your media devices. Wrapped in a beautiful brown laminate finish with a flowing wave mid-century design along the front, its sleek, fashionable style seamlessly blends with modern decors. Featuring plenty of closed storage compartments with 2 storage drawers and 2 storage cabinets with a push-latch mechanism, allowing for easy access to your favorite movies, games, and gadgets. The sturdy metal legs create a contemporary silhouette, and the easy-to-clean top ensures that everyday dust is no match for your stylish console. Easy to assemble with all hardware included, this tv stand will easily be the true centerpiece in your home. Upgrade your living space today with the 72" dark brown wood-look media entertainment center, where modern design meets practicality in the best way possible!
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.