Tv Stand, 72 Inch, Storage Drawers, Media Center, Living Room, Bedroom, Brown Oak Laminate
- Mfr # I 2524
- Zoro # G124155447
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Includes
Parts and Assembly Guide
Material
Particle Board
Length
71 in
Height
24 in
Load Capacity
75 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2524
- Zoro #
- G124155447
- UPC #
- 680796098957
- Country of Origin
- Malaysia
Dimensions
- Length
- 71 in
- Height
- 24 in
- Width
- 15.75 in
Details
- Includes
- Parts and Assembly Guide
- Material
- Particle Board
- Color
- Brown
- Item
- Tv Stand
- Load Capacity
- 75 lbs
- Style
- Transitional
Description
Transform your transitional living space with our stunning 72 inch brown oak laminate tv stand in a knotty pine finish, a perfect fusion of rustic appeal and contemporary style. This durably designed media entertainment center showcases your audio/visual components beautifully, while offering an expansive surface area for tv screens. Organize your media essentials effortlessly with four spacious storage drawers on metal glides and fixed open cubbies, providing ample open storage for everything from gaming consoles to books and decorative items. Enjoy clutter-free cable management with 2 pre-drilled holes that helps keep your cords organized and out of sight, ensuring a clean and minimalist look. Assembly is a breeze with easy-to-follow instructions and all hardware included, so you can start enjoying your new furniture piece in no time. Plus, the easy-to-clean top makes maintenance a cinch, letting you focus more on entertainment and less on upkeep. This tv stand is a chic and functional choice for those seeking style, organization, and comfort in their media spaces.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.