Shop MONARCH SPECIALTIES
See all product information
Create Account
Tv Stand, 72 Inch, Media Center, Storage Cabinet, Living Room, Bedroom, Dark Walnut Laminate
- Mfr # I 2833
- Zoro # G724155441
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
75 lbs
Length
71 in
Width
15.5 in
Style
Contemporary
Height
23.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 2833
- Zoro #
- G724155441
- UPC #
- 680796097523
- Country of Origin
- China
- Load Capacity
- 75 lbs
- Style
- Contemporary
- Color
- Walnut
- Includes
- Parts and Assembly Guide
- Material
- Mdf,Particle Board
- Item
- Tv Stand
Dimensions
- Length
- 71 in
- Width
- 15.5 in
- Height
- 23.5 in
Description
Elevate your living room or bedroom with this stunning 72 inch dark walnut tv stand, a perfect blend of contemporary flair and modern functionality. This fashionable media entertainment center is not just a stylish addition to your decor, but this console is built for performance, durability, and organization. Featuring solid construction and a stunning dark walnut laminate finish, this modern tv stand is designed to showcase your audio/visual components beautifully while providing ample closed storage for your entertainment essentials. With two doors that are equipped with a convenient push latch mechanism, your devices will stay protected and organized yet easily accessible. The fixed open shelves give flexibility to display your devices, with 2 cable management holes behind these shelves to keep cords neatly concealed. The smooth, easy-to-clean top makes wiping away spills and dust a breeze, keeping your entertainment area looking pristine. With the straight forward, illustrated assembly instructions and all hardware included, you will have this tv console setup in time to start enjoying your favorite shows and movies.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.