Shop MONARCH SPECIALTIES
See all product information
Create Account
Tv Stand, 72 Inch, Media Center, Storage Cabinet, Living Room, Black Laminate, Black Metal
- Mfr # I 2825
- Zoro # G224155354
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Material
Particle Board,Metal
Length
71 in
Includes
Parts and Assembly Guide
Color
Black
Width
15.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2825
- Zoro #
- G224155354
- UPC #
- 680796096991
- Country of Origin
- China
Dimensions
- Length
- 71 in
- Width
- 15.5 in
- Height
- 23.5 in
Details
- Material
- Particle Board,Metal
- Includes
- Parts and Assembly Guide
- Item
- Tv Stand
- Color
- Black
- Load Capacity
- 75 lbs
- Style
- Modern
Description
Provide a stylish backdrop for your tv and showcase your prized media collection with this two-toned 72-inch tv stand, a perfect blend of contemporary style and practical functionality. Supported with a sleek black metal frame, this media entertainment center is durably designed to hold all your audio/visual components while offering an eye-catching aesthetic that complements modern home decors. Designed in an elegant two-tone black laminate with a natural laminate finish on the cabinet doors, this console offers versatile open and closed storage. The two cabinets with notched handles can be placed anywhere along the console offering plenty of room to stow away essential so your living space remains clutter-free, while open cubbies with fixed shelving allows for easy access to your gaming consoles, media players, and decorative items. Cable management is available with two pre-drilled holes behind the shelving to keeps wires neatly organized and out of sight. The easy-to-clean top ensures that you can maintain its pristine appearance. This solidly constructed tv console includes all hardware with easy to assemble illustrated instructions for a reliable setup.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.