Tv Stand, 72 Inch, Media Center, Storage Cabinet, Living Room, Bedroom, Natural Laminate, Wood Legs
- Mfr # I 2777
- Zoro # G524155467
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Length
71 in
Color
Natural
Material
Particle Board,Mdf,Solid Wood
Height
22.5 in
Width
15.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2777
- Zoro #
- G524155467
- UPC #
- 680796099022
- Country of Origin
- China
Dimensions
- Length
- 71 in
- Height
- 22.5 in
- Width
- 15.5 in
Details
- Color
- Natural
- Material
- Particle Board,Mdf,Solid Wood
- Includes
- Parts and Assembly Guide
- Item
- Tv Stand
- Load Capacity
- 75 lbs
- Style
- Contemporary
Description
Make a modern statement and stay organized with this 72 inch tv stand. Featuring a wood-look natural laminate finish with solid wood legs give this tv console unit a unique and stylish contemporary flair. The two cable management holes behind the fixed shelf provide efficient storage and organization, and the two closed cabinets with a push latch mechanism for simple access to books, media, and gaming accessories. Easy to assemble with illustrated instructions and all hardware included, this console is perfect as your all inclusive media entertainment center in your living room, bedroom, or office space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.