Shop MONARCH SPECIALTIES

TV Stand, 72'', Media Entertainment Center, Black Laminate, Black Metal, Contemporary

  • Mfr # I 2845

  • Zoro # G715622570


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Mdf,Laminate,Metal
Length
72.25 in
Width
21.75 in
Height
15.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I 2845
Zoro #
G715622570
UPC #
680796091903
Country of Origin
China

Dimensions

Length
72.25 in
Width
21.75 in
Height
15.25 in

Details

Color
Black
Material
Mdf,Laminate,Metal
Item
Media Entertainment Center TV Stand
Capacity
75 lb
Wood Species
Rubberwood
Includes
Parts and Assembly Guide
Carb compliant
Yes
Style
Contemporary
Shape
Rectangle

Description

Freshen up your entertainment area with this sleek 72 inch tv stand. This contemporary black laminate beauty is durably designed with solid construction and supported with black metal legs for a fashionable style that will elevate any living space. The two open storage shelves are perfect for displaying media devices, while the three storage drawers on metal glides provide ample space for all your entertainment essentials. The easy to clean top means maintenance is a breeze, ensuring this tv stand stays looking pristine.


  • Sleek and contemporary 72 inch tv stand with a black laminate finish and black metal legs for a fashionable style.
  • Features 2 open storage shelves for media devices and 3 storage drawers on metal glides for entertainment essentials.
  • Durably designed with solid construction and an easy to clean top for quick maintenance.
  • This media entertainment center comes with easy to assemble illustrated instructions with all hardware included.
  • Backed by a 5 year limited warranty against manufacturer defects for peace of mind in a quality product built to last; product dimensions: 72.25 in. L x 15.25 in. D x 21.75 in. H; each open shelf: 35.25 in. W x 15.25 in. D x 7 in. H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.