Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Battleship Gray Leather Power Reclining L Shaped Six Piece Corner Sectional With Console
- Mfr # 643944
- Zoro # G223439455
product price:Â
$
7,796.99
/ea
Key Features
Upholstery Material
Leather
Depth
41 in
Finish
Unfinished
Hand Crafted
No
Number of Pieces
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643944
- Zoro #
- G223439455
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 41 in
- Width
- 110 in
- Length
- 39 in
Details
- Upholstery Material
- Leather
- Finish
- Unfinished
- Hand Crafted
- No
- Number of Pieces
- 6
- Item
- Sectionals
- Sectional Type
- Corner Sectional
- Sectional Orientation
- Reversible
- Upholstery Color
- Battleship Gray
- Color
- Silver
- Style
- Modern
- Sectional Design
- Reclining
- Reclining Type
- Power - Push Button
- Material
- Stainless Steel
- Shape
- L Shaped
- Assembly Required
- Partial Assembly Needed
- Recline
- Yes
- Capacity
- 5
Description
An interior designer's dream, this buttery soft high-grade leather battleship gray leather power reclining l shaped six piece corner sectional with console will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 110.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.