Shop MONARCH SPECIALTIES

TV Stand, 72'', Media Entertainment Center, Walnut Laminate, Natural Seagrass, Mid Century

  • Mfr # I 2793

  • Zoro # G915622578


product price:  $304.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut
Material
Mdf,Particle Board,Solid Wood
Length
71 in
Width
23.75 in
Height
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I 2793
Zoro #
G915622578
UPC #
680796092139
Country of Origin
China

Dimensions

Length
71 in
Width
23.75 in
Height
15.5 in

Details

Color
Walnut
Material
Mdf,Particle Board,Solid Wood
Capacity
75 lb
Shape
Rectangle
Style
Mid Century
Wood Species
Rubberwood
Carb compliant
Yes
Includes
Parts and Assembly Guide

Description

Transform your living space into a chic media entertainment center with this stylish and modern tv stand! This 72-inch long beauty in a light walnut laminate, with cabinet doors crafted in natural seagrass, is the epitome of fashionable style. Durably designed for long-lasting use, this tv stand offers solid wood legs, three spacious closed storage cabinets with an adjustable shelf in the middle cabinet and two wire management holes in the back to keep your space tidy and organized. The push latch mechanism to easily open and close the cabinets showcase a contemporary design, while the easy-to-clean top makes maintenance a breeze. Easy to assemble with step by step illustrated instructions and all hardware included this visually appealing tv stand will be a stand-out in your living room, bedroom, or family room. Upgrade to a modern mid-century look with this tv stand that combines solid construction with a touch of natural seagrass.


  • With mid-century modern inspiration, this 72-inch long tv stand in a light walnut laminate finish and accented with natural seagrass material on the cabinet doors for a casually chic vibe.
  • Features 3 closed storage cabinets with 1 adjustable shelf and 2 cable management holes in the center cabinet, keeping your media entertainment center organized and clutter-free
  • Durably designed with solid wood legs and a push latch mechanism for easy opening and closing.
  • Easy to assemble with illustrated instructions and all hardware included, and an easy to clean top for convenience and long-lasting appeal.
  • Backed by a 5-year limited warranty against manufacturer defects, this tv console offers solid construction in a contemporary fashionable style; product dimensions: 71 in. L x 15.5 in. D x 23.75 in. H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.