Standard Lithium Ion Battery, 10" H
Mfr # 6281-010
Zoro # G5892306
product price: $95.99
/ea
Free Shipping & Returns
Key Features
For Use With
Nova-Pro Stroboscopes
Length (In.)
7 in
Width (In.)
2 in
Height (In.)
10 in
Product Type
Lithium Ion Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6281-010
Zoro #
G5892306
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
7 in
Width (In.)
2 in
Height (In.)
10 in
Overall Length
7 in
Overall Width
2 in
Overall Height
10 in
Details
Item
Lithium Ion Battery
For Use With
Nova-Pro Stroboscopes
Product Type
Lithium Ion Battery
Compatible Product Type
Nova-Pro Stroboscope
Description
Lithium Ion Battery, Product Type Lithium Ion Battery, Compatible Product Type Nova-Pro Stroboscope, Compatible with Manufacturer Model Number Nova-Pro Stroboscope, Overall Height 10 in, Overall Length 7 in, Overall Width 2 in, Includes Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.