Zoro Homepage

Temp Data Logger W/ Stainless Steel Case

  • Mfr # 5396-0105

  • Zoro # G7468456


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
Battery, Software and Cable
Features
2 sec to 24 hr Sample Rate, Adjustable Alarm, Compact 316L SS Enclosure, Submersible, upto 32,000 Samples per Record, Mean Kinetic Temperature Calculation, Projected Time and Date of Full Log
Accuracy
+/-0.2 Degrees C, 0.4 Degrees F
Temp. Range (F)
-40 Degrees to 257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5396-0105
Zoro #
G7468456
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
3.59 in
Dia.
0.787 in
Manufacturers Warranty Length
1 yr
Connection Size
USB Mini
Overall Width
3 5/8 in
Manufacturer Warranty Length
1 yr
Overall Diameter
0.79 in

Details

Item
Data Logger
Interface
USB
Includes
Battery, Software and Cable
Features
2 sec to 24 hr Sample Rate, Adjustable Alarm, Compact 316L SS Enclosure, Submersible, upto 32,000 Samples per Record, Mean Kinetic Temperature Calculation, Projected Time and Date of Full Log
Accuracy
+/-0.2 Degrees C, 0.4 Degrees F
Temp. Range (F)
-40 Degrees to 257 Degrees F
Sample Point Storage
32,000
Software Required
Yes
Alarm
yes
Time Intervals
2 sec to 24 hr
Digital Readout
No
Compatible With
Windows
AC Adapter
no
Battery Life
3 yr
Temp. Range (C)
-40 Degrees to 125 Degrees C
Type
Temperature
Waterproof
Yes
Resists
Corrosives, Water
Special Features
MKT
Batteries Included
Yes
Battery Chemistry
Lithium
Minimum Temperature Measured Degrees C
-40 Degrees C
Maximum Temperature Measured Degrees F
257 Degrees F
Alert Type
Sound
Software Options
Software Included
Accuracy Degrees F
+/-0.4 Degrees
Resistance Properties
Corrosion Resistant, Water Resistant
Maximum Sampling Rate
24 hr
Maximum Temperature Measured Degrees C
125 Degrees C
Minimum Sampling Rate
2 sec
Number of Records Stored
32,000
Compatible Operating Systems
Windows
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Minimum Temperature Measured Degrees F
-40 Degrees F
Power Source
Battery
Digital Display Screen Type
No Display
Calibration Certificate Type
Available Separately
Number of Batteries Required
1
Battery Run Time
1 yr
Accuracy Degrees C
+/-0.2 Degrees

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.