W51W New Washed White, French Terry Cleaning Rags - 10lb Box
- Mfr # N-W51W-10
- Zoro # G406171608
product price:
$
16.69
/ea
Key Features
Material
White
Size
14x14 to 20x20
Weight
10
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N-W51W-10
- Zoro #
- G406171608
- UPC #
- 764950302781
- Country of Origin
- United States
Dimensions
- Size
- 14x14 to 20x20
Details
- Item
- New Knit Rags
- Material
- White
- Weight
- 10
- Color
- White
Description
Cotton (One Side Terry - One Side Smooth)
PREMIUM QUALITY: These Terry towel rags are made of one side terry and one side smooth cotton material. All around, these are great all-purpose and high-quality low lint terry wiping rags. Cotton provides offering superior absorbency properties with a lightweight feeling.
VERSATILITY: Whether you need to clean your home, keep our rags in your shop, garage, garden shed, and toolbox, the cleaning solutions terry towels are the way to go. These terry rags can be used as general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting, these super absorbent and fluffy towels are ideal for every purpose.
PACKAGE: A of terry rags is more cost efficient and make a useful addition to any home, office, automobile or construction site; will last longer between washes. Use different rags for different surfaces for efficient cleaning.
SAVE MONEY: Eliminate paper towel costs by using these reusable rags for all cleaning needs. If you have never considered the idea of using cloth in the home before, we’d encourage you to give it a try. Not only does it save money and diminish waste, but I really find that it isn’t much extra work
MACHINE WASHABLE: These Cleaning towels are perfectly machine-washable, dry fast, and remain durable. These towels can be washed and reused hundreds of times without losing their efficacy.
PREMIUM QUALITY: These Terry towel rags are made of one side terry and one side smooth cotton material. All around, these are great all-purpose and high-quality low lint terry wiping rags. Cotton provides offering superior absorbency properties with a lightweight feeling.
VERSATILITY: Whether you need to clean your home, keep our rags in your shop, garage, garden shed, and toolbox, the cleaning solutions terry towels are the way to go. These terry rags can be used as general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting, these super absorbent and fluffy towels are ideal for every purpose.
PACKAGE: A of terry rags is more cost efficient and make a useful addition to any home, office, automobile or construction site; will last longer between washes. Use different rags for different surfaces for efficient cleaning.
SAVE MONEY: Eliminate paper towel costs by using these reusable rags for all cleaning needs. If you have never considered the idea of using cloth in the home before, we’d encourage you to give it a try. Not only does it save money and diminish waste, but I really find that it isn’t much extra work
MACHINE WASHABLE: These Cleaning towels are perfectly machine-washable, dry fast, and remain durable. These towels can be washed and reused hundreds of times without losing their efficacy.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.