This item is Discontinued.

Monessen Monessen SKAVFL60 Stone Kit for AVFL60 Series SKAVFL60

Monessen SKAVFL60 Stone Kit for AVFL60 Series (Discontinued)

  • Mfr # SKAVFL60
  • Zoro # G904121532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKAVFL60
Zoro #
G904121532
UPC #
652174862481
Country of Origin
China

Description

Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Features
  • Smoothed out river stones
  • Contemporary alternative to a log set
  • Designed for Artisan 60" Vent Free Fireplace
Specifications
  • Size: 60"
  • Weight Capacity: 1.398 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.