Zoro Homepage

Disposable Bailer, Weighted, PK25

  • Mfr # BPEDW1.5X36X

  • Zoro # G4140683


product price: $288.99
/pk 24, $12.04/ea
Free Shipping & Returns

Key Features

Material
HDPE
Length
3 ft
Capacity
1,000 mL
Diameter
1 281/500 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPEDW1.5X36X
Zoro #
G4140683
UPC #
088409045464
Country of Origin
United States

Dimensions

Length
3 ft
Diameter
1 281/500 in
Overall Length
36 in
Overall Diameter
1 1/2 in

Details

Item
Bailer
Material
HDPE
Capacity
1,000 mL
Product Type
Bailer
Disposability
Single-Use

Description

Disposable Bailer,Weighted, Capacity 1000mL, HDPE, Diameter 1.562 In., Length 3 ft., Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.